DESCRIPTION

Jennair 15.20 CF 36 in. Built-In Bottom-Freezer Refrigerator With Right-Hand Door Swing

JJB36NXFXRW

Refrigerator Capacity Cu Ft :

15.20 cu ft

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Depth
27-3/8 in
Height
83-1/8 in
Installation Type
Built-in
Lead Law Compliant
Yes
Refrigerator Type
Bottom Mount Freezer
Width
35 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.