DESCRIPTION

  • Anti-jam and tilt sensors
  • Built-in under counter installation
  • Compaction ratio of 5:1 using compress option
  • Drawer capacity: 1.4 cu ft
  • Fan with charcoal filter
  • Fully integrated console
  • Heavy-duty zinc-coated frame and drawer

Jennair 15 in. Trash Compactor

JTC707S

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Height
33-7/8 in
Horsepower
1/3 hp
Width
15 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS