DESCRIPTION

  • Auto shut-off feature
  • Automatic interior LED lighting
  • Clear ice production
  • Concealed capacitive touch controls
  • Control valance
  • Door open alarm
  • Frost-free operation
  • Max ice option
  • Storage capacity: 25 lbs
  • Water filter with replace filter indicator

Jennair 15 in. Undercounter Ice Maker

JJIM158XY

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24-3/4 in
Height
34-3/4 in
Installation Type
Undercounter
Lead Law Compliant
Yes
Width
14-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY