DESCRIPTION

Jennair 20.5 CF 36 in. Built-In Bottom-Freezer Refrigerator With Left-Hand Door Swing

JJB36SSFXLA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Euro Style Stainless
Color Finish Category
Stainless Steel
Depth
27-3/8 in
Height
83-1/8 in
Installation Type
Built-in
Lead Law Compliant
Yes
Refrigerator Type
Bottom Mount Freezer
Width
35 in

Starting at
Call for Pricing
  • QUANTITY