DESCRIPTION

Jennair 20 CF French Door Refrigerator With Ice Maker

JJFI2089WE

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Euro Style Stainless
Color Finish Category
Stainless Steel
Depth
29-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
70 in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
35-5/8 in

Starting at
Call for Pricing
  • QUANTITY