DESCRIPTION

Jennair 22 CF 72 in. Cabinet Depth French Door Refrigerator

JJFC2290VE

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Monochromatic Stainless Steel
Color Finish Category
Stainless Steel
Depth
30-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
71-15/16 in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
35-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY