DESCRIPTION

  • Built-in water softener
  • Custom overlay design
  • Multi-point LED theater lighting
  • Precision Dry® option
  • Refresh/rinse cycle
  • Removable 3rd level rack with RollerGlide™ design
  • Sensor wash cycle with ClearScan™ turbidity sensor
  • Steam finish option
  • TriFecta™ wash system
  • Upper and lower racks with ultra glide rails

Jennair TriFecta™ 23 in. Dishwasher

JJDB9800CW

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
TriFecta™
Color Finish
Panel Ready
Decibel Rating dB
40 dB
Depth
26-7/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/2 in
NSF Certified
No
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
23-3/4 in

Starting at
Call for Pricing
  • QUANTITY