DESCRIPTION

  • Common cutout
  • Full color menu-driven 4.3" LCD display
  • Multimode® convection system
  • My creations
  • Oven capacity: 4.3 cu ft
  • Rapid preheat
  • Telescoping glide rack

Jennair 27 in. Single Wall Oven with Convection System

JJJW2427D

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
Capacity
4.3 cu ft
Color Finish
Stainless/Black
Color Finish Category
Stainless Steel
Depth
23-1/8 in
Height
29-7/8 in
Installation Type
Built-in
Number Of Elements
1
UL Listed
Yes
Volts
240V
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY