30-3/4 in. Gas 4-Burner Sealed Slide-in Range in Stainless Steel
30-3/4 in. Gas 4-Burner Sealed Slide-in Range in Stainless Steel
Product Details
Product Details
- Three oven racks
- Includes warming drawer
- Uses natural gas
- Convertible to LP gas
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BTU:
- 16000
- Burner Type:
- Sealed
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-7/8 in
- Height:
- 37-5/8 in
- Installation Type:
- Slide-in
- MBH:
- 16
- Number of Burners:
- 4
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- UL Listed:
- Yes
- Width:
- 30-3/4 in