DESCRIPTION

  • Convertible to Duct-Free Ventilation
  • Dual-Choice™ for 10"/6" Element 3000 Watt
  • DuraFinish® Glass Protection
  • Glass-Touch Electronic Controls
  • JX3™ Downdraft Ventilation System with 3 Speeds
  • Perimetric Extraction

Jennair JX3™ 30-7/8 in. 4-Burner Electric Downdraft Cooktop with Glass-Touch Electronic Control

JJED4430G

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
JX3™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23 in
Height
7-1/8 in
Material
Stainless Steel
Power Source
Electric
UL Listed
Yes
Volts
220V
Watts
3000
Width
30-7/8 in

Starting at
Call for Pricing
  • QUANTITY