DESCRIPTION

  • Indoor grilling capability
  • Power on indicator light

Jennair 30 in. 2-Burner Electric Downdraft Cooktop

JJED8230AD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Depth
21-3/4 in
Height
13-13/16 in
Material
Porcelain
Power Source
Electric
Width
30 in

Starting at
Call for Pricing
  • QUANTITY