DESCRIPTION

Jennair MultiMode® 30 in. Slide-In Electric Downdraft Range

JJES9800CA

Color Finish

 

SPECIFICATIONS

AMP
40
Capacity
4.3 cu ft
Collection
MultiMode®
Color Finish
Floating Glass White
Color Finish Category
Whites
Depth
28-7/8 in
Height
36 in
Installation Type
Slide-in
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
3.6
Width
30-3/4 in

Starting at
Call for Pricing
  • QUANTITY