This product requires certification to purchase.

30 in. 600 cfm Stainless Steel Wall Mount Canopy Hood

You last purchased this on
 
JennAir

30 in. 600 cfm Stainless Steel Wall Mount Canopy Hood

  • Fast #
  • Part #JJXW8030WS
  • Item #3875121
  • Manufacturer Part #JXW8030WS
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
JennAir

30 in. 600 cfm Stainless Steel Wall Mount Canopy Hood

  • Fast #
  • Part #JJXW8030WS
  • Item #3875121
  • Manufacturer Part #JXW8030WS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CFM:
600 ft3/min
Depth:
19-3/4 in
Fan Speeds:
4
Height:
28-3/8 in
Hood Vent Type:
Canopy
Installation Type:
Wall Mount
Light Bulb Type:
Halogen
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Width:
30 in