30 in. Cooktop Trim for JXD7030YS Telescoping Downdraft Ventilation in Black
30 in. Cooktop Trim for JXD7030YS Telescoping Downdraft Ventilation in Black
Product Details
Product Details
- For 30" cooktop downdraft
Specifications
- Brand Model Compatibility:
- JXD7030YS Telescoping Downdraft Ventilation
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 30 in