21.94 cu. ft. French Door Refrigerator in Euro Stainless

You last purchased this on
 
JennAir

21.94 cu. ft. French Door Refrigerator in Euro Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
JennAir

21.94 cu. ft. French Door Refrigerator in Euro Stainless

  • Fast #
  • Part #JJFC2290REM
  • Item #7008953
  • Manufacturer Part #JFC2290REM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Euro Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • TriSensor™ electronic climate control
  • Glide-out freezer drawer with SmoothClose™ drawer track system
  • Counter depth design
  • Automatic ice maker with storage bin
  • Produce preserver
  • Internal water dispenser
  • Temperature-controlled Gourmet Bay™ drawer with self-opening lid
  • Adjustable humidity-controlled crisper drawers
  • Adjustable glass shelves with spill shield technology
  • LED interior lighting
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
21.94 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Euro Stainless
Control Type:
Touch
Depth:
29-5/8 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
5.59 cu ft
Height:
71-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
LED Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
16.35 cu ft
Refrigerator Type:
French Door
UL Listed:
No
Volts:
115V
Width:
35-5/8 in