35-5/8 in. 21.94 cu. ft. French Door Refrigerator in Panel Ready
35-5/8 in. 21.94 cu. ft. French Door Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- TriSensor™ electronic climate control
- Glide-out freezer drawer with SmoothClose™ drawer track system
- Counter depth design
- Internal water dispenser
- Temperature-controlled Gourmet Bay™ drawer with self-opening lid
- Produce preserver
- Adjustable humidity-controlled crisper drawers
- Custom overlay design
- LED interior lighting
- Automatic ice maker with storage bin
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21.94 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Depth:
- 28-1/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.59 cu ft
- Height:
- 71-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 16.35 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 35-5/8 in