35-3/8 in. 18.4 cu. ft. French Door Refrigerator in Stainless Steel
35-3/8 in. 18.4 cu. ft. French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glide-out refrigerator drawer with electronic pantry settings
- LED undershelf lighting
- TwinFresh™ climate control system
- Fold-away glass shelves
- Adjustable, lift-off door bins with metallic trim
- Ingredients bay
- Adjustable glass shelves with spill shield technology
- Ramp-up LED theater lighting
- Fast ice option
- Door-mounted ice bin
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 26.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 35-1/2 in
- Freezer Capacity (Cu Ft):
- 7.77 cu ft
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 18.4 cu ft
- Refrigerator Type:
- French Door
- Width:
- 35-3/8 in