DESCRIPTION

  • Convertible to Duct-Free Ventilation
  • DuraFinish® Glass Protection
  • Glass-Touch Electronic Controls
  • JX3™ Downdraft Ventilation System with 3 Speeds
  • Perimetric Extraction
  • Triple-Choice™ Element 12"/9"/6"

Jennair JX3™ 36-5/16 in. 5-Burner Electric Downdraft Cooktop with Glass-Touch Electronic Control

JJED4536G

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
CFM
310
CSA Certified
Yes
Collection
JX3™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23 in
Height
7-1/8 in
Material
Stainless Steel
Power Source
Electric
UL Listed
Yes
Volts
220V
Watts
4500
Width
36-5/16 in

Starting at
Call for Pricing
  • QUANTITY