36 in. 20 cu. ft. French Door Refrigerator in Stainless Steel/Grey
36 in. 20 cu. ft. French Door Refrigerator in Stainless Steel/Grey
Package Quantity Info:
EA: 1 IP: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- TriSensor™ electronic climate control
- Glide-out freezer drawer with SmoothClose™ drawer track system
- Counter depth design
- Temperature-controlled Gourmet Bay™ drawer with self-opening lid
- Produce preserver
- Adjustable humidity-controlled crisper drawers
- MicroEtch™ spill control shelves
- LED interior lighting
- Automatic adaptive defrost
- Max cool option
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Grey
- Control Type:
- Touch
- Depth:
- 29-7/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.62 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 70 in
- Installation Type:
- Freestanding
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.38 cu ft
- Refrigerator Type:
- French Door
- Volts:
- 120V
- Width:
- 36 in