DESCRIPTION

Jennair 36 in. Built-In Bottom-Freezer Refrigerator With Left-Hand Door Swing

JJB36NXFXLW

Refrigerator Capacity Cu Ft :

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White Trim/Panel Ready
Color Finish Category
Whites
Depth
27-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
83-1/8 in
Installation Type
Built-in
Lead Law Compliant
Yes
Volts
120V
Width
35 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY