DESCRIPTION

Jennair 36 in. Free Standing French Door Freezer Refrigerator

JJFC2290

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Floating Glass White
Color Finish Category
Whites
Depth
30-1/4 in
Height
71-15/16 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Width
35-5/8 in

Starting at
Call for Pricing
  • QUANTITY