DESCRIPTION

Jennair 36 in. French Door Free Standing Freezer Refrigerator

JJFC2290VP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Depth
30-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
71-15/16 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
35-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY