DESCRIPTION

Jennair 36 in. Wall Mount Canopy Hood in Stainless Steel

JJXW8036W

CFM:

SPECIFICATIONS

ADA Compliant
No
CFM
600
Color Finish
Euro Style Stainless
Color Finish Category
Stainless Steel
Depth
19-3/4 in
Height
28-3/8 in
Hood Vent Type
Wall Mount Canopy
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY