41-3/4 in. 25.6 cu. ft. Side-By-Side Refrigerator in Panel Ready

This product has been replaced by

JennAir Panel Ready Side-By-Side Refrigerator in Panel Ready
JennAir 25.6 cu. ft. Side-By-Side Refrigerator in Panel Ready
Manufacturer Part #JBSFS42NMX
You last purchased this on
 
JennAir

41-3/4 in. 25.6 cu. ft. Side-By-Side Refrigerator in Panel Ready

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

JennAir Panel Ready Side-By-Side Refrigerator in Panel Ready
JennAir 25.6 cu. ft. Side-By-Side Refrigerator in Panel Ready
Manufacturer Part #JBSFS42NMX
JennAir

41-3/4 in. 25.6 cu. ft. Side-By-Side Refrigerator in Panel Ready

  • Fast #
  • Part #JJS42NXFXDE
  • Item #5165071
  • Manufacturer Part #JS42NXFXDE
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Panel Ready Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fully flush, fully integrated design
  • Precision Temperature Management™ system
  • Obsidian interior
  • Soft-close crisper drawers
  • Multi-point LED theater lighting
  • Capacitive touch controls with LED display
  • Produce preserver
  • Advanced climate control drawer
  • Automatic ice maker
  • Elegance shelving
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
25.6 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Touch
Depth:
24 in
Display Type:
Digital
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
9.2 cu ft
Height:
83-1/8 in
Installation Type:
Built-in
Interior Light:
No
LED Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
3
Refrigerator Capacity (Cu Ft):
16.4 cu ft
Refrigerator Type:
Side-By-Side
UL Listed:
Yes
Volts:
115V
Width:
41-3/4 in