DESCRIPTION

Jennair 42 in. Built-In Side-By-Side Refrigerator

JJS42NXFXDW

Refrigerator Capacity Cu Ft :

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Depth
27-3/8 in
Height
83-1/8 in
Installation Type
Built-in
Lead Law Compliant
Yes
Width
41 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY