DESCRIPTION

Jennair 48 in. Built-In Side-By-Side Refrigerator With Dispenser

JJS48SEDUDW

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Euro Style Stainless
Color Finish Category
Stainless Steel
Depth
27-3/4 in
Height
83 in
Installation Type
Built-in
Lead Law Compliant
Yes
Volts
120V
Width
47-5/8 in

Starting at
Call for Pricing
  • QUANTITY