DESCRIPTION

Jennair 48 in. Built-In Side-By-Side Refrigerator With Integrated Dispenser

JJS48PPDUDB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
60
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-3/4 in
Height
83 in
Installation Type
Built-in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
47-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS