• Cart

DESCRIPTION

  • Adjustable Door Bin(s)
  • Adjustable shelf
  • Covered Light(s)
  • Fixed Shelves
  • Gallon door storage bin
  • Glass-touch electronic controls with LCD display
  • Precision Temperature Management™ system with variable-speed compressor
  • Pulsed Defrost
  • Quiet operation
  • Requires Custom Overlay Panels or Suite-Coordinating Panel Kit, Not Included

Jennair 48 in. Panel Side By Side Built-In Refrigerators in Stainless Steel

JJPK48SNXWPS

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
Yes
Green
Energy Star, Yes
Installation Type
Built-in
Lead Law Compliant
Yes

  • QUANTITY

0 item(s) added to Cart Checkout Now