DESCRIPTION

  • CFM: 1200
  • Dishwasher-safe stainless steel baffle filters
  • Eighteen inch canopy height
  • Eleven and a half sone rating
  • Four fan speed settings
  • Knob controls
  • Ten inch round exterior venting
  • Three halogen lights
  • Two food warming lamps
  • Two lighting levels

Jennair Pro-Style™ 48 in. Wall Mount Hood

JJXW9048W

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Pro-Style™
Color Finish
Pro Style® Stainless
Color Finish Category
Stainless Steel
Depth
25 in
Height
19-3/8 in
Hood Vent Type
Wall Mount Canopy
Vent Type
Recirculating
Width
48 in

Starting at
Call for Pricing
  • QUANTITY