• Cart

DESCRIPTION

Jennair TriFecta™ 5-Cycle 6-Option Tall Tube Dishwasher

JJDB8500AW

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
TriFecta™
Color Finish
White
Color Finish Category
Whites
Depth
27-7/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/4 in
Lead Law Compliant
Yes
Width
23-7/8 in

Starting at
Call for Pricing
  • QUANTITY