DESCRIPTION

  • Advanced climate control drawer with electronic control which provides precise, independent temperature control for sensitive foods

Jennair 8.61 cf Built-In Slide Refrigerator with Water Dispenser

JJS42DUDE

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Euro Style Stainless
Color Finish Category
Stainless Steel
Depth
27-3/4 in
Energy Star Compliant
Yes
Height
83-3/8 in
Installation Type
Built-In
Interior Light
Yes
Refrigerator Type
Side-By-Side
UL Listed
Yes
Volts
115V
Width
42-3/8 in

Starting at
Call for Pricing
  • QUANTITY