84 in. 17.0 cu. ft. Freezer in Panel Ready
84 in. 17.0 cu. ft. Freezer in Panel Ready
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Divinity Freezing - One provocative air tower. Two precision sensors. Calibrated every second. Master temperatures to keep humidity controlled and spirits impeccably chilled.
- Remote Access - Open door. Power outages. Filter changes. Connect to WiFi for real-time notifications and control your columns from anywhere. Tap and swipe on both iOS and Android devices.
- Over 250 Configurations for this Left Hand Swing Door - Hundreds of ways to make columns suit you.
- Shapeshifter Drawers (Freezer) - Devote a drawer to gelato. Or cookie dough. Or vodka. Use all of our presets to customize these drawers to ever-shifting indulgences.
- Solid Glass and Metal - All-metal bins and shelf frames. Thick, naturally odor-resistant solid glass. A forcefield at the edge that prevents spillovers. To hell with cheap plastic in luxury designs.
- Emotive Controls - Dominate your domain. This waist-level panel challenges the idea that controls should be out of reach. Customize every zone to your desires.
- Daring Obsidian Interior - Inspired by volcanic glass, this dark finish erupts with reflective, high-contrast style. Stop the whitewashing. Let fine foods emerge like vibrant art, begging to be devoured.
- Ecliptic Lighting - Live beyond the shadow, live beyond puck lighting. Over 650 LEDs frame and fill your column, coming alive at a touch of the controls. Each item illuminates in dramatic glory.
- Smooth Close Drawers - Smooth moves. Each drawer opens and closes fluidly and quietly, even when fully loaded.
- DeepFreeze® Mode Internal temperatures plummet as low as -8°F an arctic refuge for frozen foods. Ice crystals beware. The PureFreeze® indicator lets you know this is the ideal temperature for locking in flavor and freshness
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Depth:
- 24-7/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Filter Life (Months):
- 6 mo
- Freezer Capacity (Cu Ft):
- 17.0 cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Metal
- Handle Type:
- Reach-through
- Height:
- 84 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 29-3/4 in
- Light Bulb Type:
- LED
- Maximum Temperature:
- 45
- Minimum Temperature:
- 33
- Number of Handles:
- Single Handle
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- Number of Shelves:
- 3
- Power Source:
- Electric
- Product Type:
- Column
- Refrigerator Type:
- Counter Depth
- Size:
- 30 in
- Smart Home Compatibility:
- Apple
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 115V
- WIFI Enabled:
- Yes
- Weight:
- 501 lb
- Width:
- 29-3/4 in