20.81 cu. ft. French Door Refrigerator in Panel Ready
20.81 cu. ft. French Door Refrigerator in Panel Ready
Package Quantity Info:
EA: 1 IP: 1 PT: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fully flush, fully integrated design
- TwinFresh™ climate control system
- Obsidian interior
- Produce preserver
- Soft-close crisper drawers
- Elegance shelving
- Light-guided capacitive touch controls
- Multi-point LED theater lighting
- Variable capacity compressor
- FreshFlow™ air filter
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.81 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch Screen
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.56 cu ft
- Height:
- 82-7/8 in
- Installation Type:
- Built-in
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Refrigerator Capacity (Cu Ft):
- 15.25 cu ft
- Refrigerator Type:
- French Door
- Volts:
- 115V
- Width:
- 35-3/4 in