Jennair

AquaLift® 29-7/8 in. Slide-In Induction Range in Black

Part #JJIS1450DS  |  Manufacturer Part #JIS1450DS

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Range measures 30"
  • Induction technology
  • Total baking capacity: 6.4 cu ft
  • Baking drawer
  • Soft-close door
  • Telescoping glide rack
  • Oven capacity: 6.2 cu ft
  • Glass-touch electronic controls
  • Sensor boil
  • Eleven inch, 3,600W induction element

Specifications

Collection: AquaLift®

Color Finish: Black

Color Finish Category: Blacks

Height: 36 in

UL Listed: No

Width: 29-7/8 in