23-7/8 in. 14 Bottles Beverage Cooler in Stainless Steel
This product has been replaced by
Manufacturer Part #JUBFL242HM
Euro Style 23-7/8 in. 14 Bottles Beverage Cooler in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully flush, built-in design
- Light-guided electronic controls
- Independent temperature zones
- Ultra glide soft-close racks with beechwood tines
- Auto light display option
- Elegance shelving
- Automatic interior LED lighting
- Six temperature presets
- Soft-close door
- Capacity: 14 wine bottles
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Bottles
- Collection:
- Euro Style
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26 in
- Energy Star Compliant:
- No
- Height:
- 35 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers, Compact
- Smart Home Enabled:
- No
- Temperature Range:
- 42 to 64 Deg F
- Volts:
- 115V
- Width:
- 23-7/8 in