23-7/8 in. 46 Bottles Wine Cooler in Stainless Steel
This product has been replaced by
Manufacturer Part #JUWFR242HM
23-7/8 in. 46 Bottles Wine Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully flush, built-in design
- Light-guided electronic controls
- Independent temperature zones
- Capacity: 46 wine bottles
- Auto light display option
- Ultra glide soft-close racks with beechwood tines
- Automatic interior LED marquee lighting
- Eight temperature presets
- UV-resistant thermal glass door
- Soft-close door
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 46 Bottles
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26 in
- Energy Star Compliant:
- No
- Height:
- 34-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Shelves:
- 6
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Volts:
- 115V
- Width:
- 23-7/8 in