Compactor Panel Kit in Stainless Steel
Compactor Panel Kit in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-jam and tilt sensors
- Fully integrated console
- Compaction ratio of 5:1 using compress option
- Heavy-duty zinc-coated frame and drawer
- Built-in under counter installation
- Fan with charcoal filter
- Drawer capacity: 1.4 cu ft
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Height:
- 33-7/8 in
- Horsepower:
- 1/3 hp
- Power Source:
- Electric
- Width:
- 15 in