23-7/16 in. 15A 0.6 cf Warming Drawer in Stainless Steel

You last purchased this on
 
JennAir

Noir™ 23-7/16 in. 15A 0.6 cf Warming Drawer in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
JennAir

Noir™ 23-7/16 in. 15A 0.6 cf Warming Drawer in Stainless Steel

  • Fast #
  • Part #JJJD3024HM
  • Item #7788265
  • Manufacturer Part #JJD3024HM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
15
Capacity:
0.6 cu ft
Collection:
Noir™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
22-3/8 in
ETL Listed:
No
Height:
5-9/16 in
Installation Type:
Undermount
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
0.4 kW
Width:
23-7/16 in