This product requires certification to purchase.

Handle Kit in Stainless Steel

JennAir

Noir™ Handle Kit in Stainless Steel

  • Fast #
  • Part #WW11220302
  • Item #9505804
  • Manufacturer Part #W11220302
4.8 out of 5 Customer Rating
Brand image
JennAir

Noir™ Handle Kit in Stainless Steel

  • Fast #
  • Part #WW11220302
  • Item #9505804
  • Manufacturer Part #W11220302
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • These three words represent quality parts and accessories designed specifically for your appliance
  • Time tested engineering that meets our strict quality specifications
  • Package contains (1) refrigerator handle kit, NOIR™ stainless steel
  • Tools needed: Multi screwdriver
  • 30-Day return policy
  • Requires Certification

Specifications

Collection:
Noir™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Product Type:
Handle Kit
UPC:
883049514642
Weight:
8.99 lb