DESCRIPTION

  • Automatic ice maker
  • Automatic interior LED lighting
  • Custom overlay design
  • Dual zone temperature system
  • Fully extendable soft-close drawers
  • Fully flush, built-in design
  • Light-guided electronic controls
  • Max cool option
  • Sabbath mode
  • Temperature presets

Jennair Refrigerator and Freezer Drawer

JJUD24FCECX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Panel Ready
Depth
23-7/8 in
Energy Star Compliant
No
Height
34-1/8 in
Installation Type
Undercounter
UL Listed
Yes
Width
23-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS