DESCRIPTION
- ASME certified
- Directional air shroud for reduced pump temperatures
- Industrial/Commercial grade UL Listed electric motor
- Powder coated tanks and splash lubricated
- Tank gauge and pressure relief safety valve
- Thermal overload motor protection
- Totally enclosed heavy-duty belt guard
Jenny Products Air Compressor Fire Sprinkler Part
JFS17UMS
Horsepower:
SPECIFICATIONS
- Capacity
- 17 gal
- Horsepower
- 3/4 hp
- Maximum Pressure
- 125 psi
- Phase
- Single Phase
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday