• Cart

DESCRIPTION

Jensen Ashland 48 in. Tri-View Frameless/Beveled Medicine Cabinet in Classic White

R755296

Color Finish

Classic White

SPECIFICATIONS

Collection
Ashland
Color Finish
Classic White
Color Finish Category
Whites
Glass Type
Beveled
Height
47-3/4 in
Installation Type
Surface Mount
Length
47-3/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now