Medicine Cabinet *ASHTON SN
Ashton Medicine Cabinet *ASHTON SN
Frequently Purchased Together
Product Details
Product Details
- Wall opening/rough-in dimensions - 14 in x 24 in x 3-1/2 in
- One piece drawn steel housing (HY/ST)
- 26 ga steel with white, heat cured, acrylic paint finish
- Framed mirror door
- Extruded polystyrene frame with laminate, decorative foil in oil rubbed bronze finish
- 3 mm float glass mirror door front with clean cut edges
- 26 ga steel door back with white, heat cured, acrylic paint finish
- Round magnet with soft plastic white cover located in the door aligns to the cabinet body flange (1 typical)
- 16 in piano hinge welded to the door and mechanically fastened to the cabinet body (HG01) (1 typical)
- Reversible for left-hand or right-hand door swing
Documents
Specifications
- Collection:
- Ashton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 5 in
- Gauge (metal):
- 26 ga
- Height:
- 25-1/2 in
- Installation Type:
- Recessed Mount
- Lights Included:
- No
- Material:
- Steel, Glass
- Mirror Edge:
- Flat Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Size:
- 16 in x 26 in
- Width:
- 15-3/4 in