• Cart

DESCRIPTION

  • Features 2 adjustable shelves
  • Reversible door for left- or right-hand opening

Jensen Focus 16 in. Polished Edge Glass Medicine Cabinet in Basic White

R1430

Width:

16 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Focus
Color Finish
White
Color Finish Category
Whites
Depth
4-3/4 in
Glass Type
Polished Edge
Height
22 in
IAPMO Listed
No
Installation Type
Recessed Mount
Material
Steel
Width
16 in

$102.95
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now