25-1/2 in. Recessed Mount Medicine Cabinet in Oil Rubbed Bronze
Hampton 25-1/2 in. Recessed Mount Medicine Cabinet in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Innovative magnetic soft-close door secure system.
- Three adjustable glass shelves
- Reversible mounting allows left- or right-hand opening
- Piano hinge provides smooth operation.
- Durable lances support shelves
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Hampton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Gauge (metal):
- 26 ga
- Glass Type:
- Float, Flat
- Height:
- 25-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Length:
- 5 in
- Material:
- Steel
- Mirror Edge:
- Clean Cut Edge
- Mirror Included:
- Yes
- Number of Shelves:
- 3
- Product Type:
- Hampton
- Width:
- 15-3/4 in