26 in. Recessed Mount Medicine Cabinet in Basic White
Horizon 26 in. Recessed Mount Medicine Cabinet in Basic White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Horizon
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 4-3/4 in
- Glass Type:
- Float, Beveled
- Height:
- 26 in
- Installation Type:
- Recessed Mount
- Material:
- Glass, Steel
- Mirror Included:
- Yes
- Width:
- 16 in