• Cart

DESCRIPTION

  • 14 1/4" W x 24" H x 4" D
  • Exterior beveled mirror
  • Interior mirrors on the back of the cabinet
  • Reversible for either left-hand or right-hand door opening
  • Three adjustable glass shelves

Jensen Metro 14-1/4 x 24 x 4 in. Medicine Cabinet with Octagonal Mirror in White

R52WH244PT

Color Finish

White

SPECIFICATIONS

Collection
Metro
Color Finish
White
Color Finish Category
Whites
Depth
4 in
Glass Type
Beveled
Height
31-1/4 in
Installation Type
Recessed Mount
Length
23-1/2 in
Material
Steel
Width
14-1/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now