25 in. Small Sided Steel Oversized Mirror Kit
Metro 25 in. Small Sided Steel Oversized Mirror Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Surface mount kit for 25" Metro oversize cabinet
- Side mirrors, mounting bracket and hardware included
- 4" x 25"
Specifications
- Collection:
- Metro
- Length:
- 25 in
- Material:
- Steel
- Width:
- 4 in