35 in. Multi Conductor Medicine Cabinet with Flat Mirror
Metro 35 in. Multi Conductor Medicine Cabinet with Flat Mirror
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Four adjustable glass shelves
- Flat trim
- 15" W x 35" H x 5" D
- Reversible for either left-hand or right-hand door opening
- Interior mirrors on the back of the cabinet and the inside door
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Metro
- Depth:
- 5 in
- Height:
- 35 in
- IAPMO Listed -:
- No
- Width:
- 15 in