DESCRIPTION

  • 15" W x 25" H x 5" D
  • Bevel mirror
  • Exterior mirrors are premium float glass
  • Reversible for either left-hand or right-hand door opening
  • Three adjustable glass shelves

Jensen Metro Arch 15 in. Medicine Cabinet in White

R52WH244P

Color Finish

White

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Metro Arch
Color Finish
White
Color Finish Category
Whites
Depth
5 in
Glass Type
Beveled
Height
31-1/4 in
IAPMO Listed
No
Installation Type
Recessed Mount, Surface Mount
Material
Steel
Width
15 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.